20 CFM Bathroom Exhaust Fan
WhisperSupply Wall™ 20 CFM Bathroom Exhaust Fan
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 3 Years
- Frequency: 60 Hz
Documents
Specifications
- AMP:
- 0.06
- CEC Compliant:
- For Sale in CA
- CFM:
- 20 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperSupply Wall™
- Depth:
- 17-19/50 in
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Material:
- Steel
- Maximum Airflow:
- 40
- Phase:
- Single Phase
- Product Type:
- Fan
- Pump Motor Type:
- Air
- Sones:
- 0.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 8.2 W
- Width:
- 6-3/4 in