WhisperValue™ 100 cfm Motor and Grille

Part #PANFV10VSB3E  |  Item #7106075  |  Manufacturer Part #FV-10VSB3E

$ 327.00 EACH

CFM:

100
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Brand Model Compatibility: FV-10VS3E Fan

CEC Compliant: For Sale in CA

CFM: 100

Collection: WhisperValue™

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Installation Type: Ceiling Mount

Material: Plastic

Material Type: Polymer

Product Type: [Fan Motor, Fan Grille]

UL Listed: No