Whitacre Greer 8-1/4 x 4 x 2-1/2 in. Firebrick

W1326100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attractive Whitacre Greer vacuum dry-pressed firebrick brighten the hearth while reflecting maximum heat into the living area
  • Conform to ASTM C1261 firebrick brick for residential fireplaces
  • Uniform dimensions for easy installation

SPECIFICATIONS

ASTM Specifications
ASTM C-199
Color Finish
Buff
Height
4 in
Length
2-1/2 in
Width
8-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday