0 items

Whitacre Greer 9 x 4-1/2 x 1-1/4 Firebrick Splits in Buff

W15432001

Color Finish

(Pricing is for Buff)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Attractive Whitacre Greer vacuum dry-pressed firebrick brighten the hearth while reflecting maximum heat into the living area
  • Conform to ASTM C1261 firebrick brick for residential fireplaces
  • Uniform dimensions for easy installation

SPECIFICATIONS

ASTM Specifications
ASTM C-199
Color Finish
Buff
Height
1-1/4 in
Length
1/2 in
Width
8-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday