White ABS Flat Cleanout Cover

S871

Fits Pipe Size

Starting at $2.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic

SPECIFICATIONS

Cover Color Finish
Silver
Drain Base Material
Stainless Steel
Fits Pipe Size
4 1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday