1 Timing/1 Switch Electric Heat Sequencer

You last purchased this on
 
White-Rodgers

24A34 Series 1 Timing/1 Switch Electric Heat Sequencer

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

24A34 Series 1 Timing/1 Switch Electric Heat Sequencer

  • Fast #
  • Part #W24A342
  • Item #449467
  • Manufacturer Part #24A34-2
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double quick-connect terminals for combination loads
  • Most contacts can be used as auxiliary contacts, except M1 and M2
  • Electric heat sequencer with 24V input control
  • On timings: 30 to 90 seconds
  • Off timings: 1 to 30 seconds
  • One switch
  • Multi-poise mounting
  • Requires Certification

Specifications

Collection:
24A34 Series
Height:
1-1/2 in
Length:
1-5/8 in
Volts:
24V
Watts:
6000 W
Width:
1-5/8 in