120V Silicon Carbide Hot Surface Ignitor
767A Series 120V Silicon Carbide Hot Surface Ignitor
Frequently Purchased Together
Product Details
- Lead length: 11"
- Insulated up to 200°
- Silicon carbide, hot surface igniter
- Y style mounting block
Specifications
- Brand Model Compatibility:
- Emerson Furnaces, Whirlpool
- Cable Length (ft):
- 11 in
- Collection:
- 767A Series
- Height:
- 10-1/5 in
- Ignitor Type:
- Hot Surface
- Length:
- 3-2/5 in
- Type:
- W767A374
- Volts:
- 120V
- Width:
- 4-7/10 in