White Rodgers 1,400 cfm Media Air Cleaner

WACMM108

CFM

Starting at $126.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in four standard sizes: 16" x 20" x 4", 16" x 25" x 4", 20" x 20"x 4" and 20" x 25" x 4"
  • Factory-punched screw and drill-access holes in cabinet for fast and simple installation
  • Heavy-duty, 20 ga Galvanized Steel cabinet construction – assembles using toggle locks
  • Includes a MERV 8 media filter
  • Parts Warranty: 5 Years
  • Slim profile for easy installation and easy stocking
  • Snap-on, ABS plastic cabinet door for easy filter replacement without tools

SPECIFICATIONS

CFM
1400
Depth
5-1/2 in
Height
16 in
MERV Rating
8
Maximum Airflow
1400
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday