140F Limit Control
140F Limit Control
Frequently Purchased Together
Product Details
- Snap disc limit control
Specifications
- AMP:
- 25
- Maximum Temperature:
- 140
- Product Type:
- Limit Thermostat
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Volts:
- 120/240/277V