White Rodgers

2-3/8 in. 24V SPNO Fan Relay

Part #W90290Q  |  Manufacturer Part #90-290Q

Length:

2-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical
  • Signature Look Complete With Seat, Solid Brass Flush Lever and Bolt Covers In Chrome Finish
  • Made of Vitreous China
  • White Color

Documents

Specifications

Height: 1-1/2 in

Length: 2-3/8 in

Volts: 24V

Width: 1-5/8 in