2H/2C 3H/2C Programmable Thermostat
This product has been replaced by
Manufacturer Part #1F85U-42PR
Blue™ 2H/2C 3H/2C Programmable Thermostat
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Programmable 7 day thermostat
- Universal 3 heat, 2 cool design controls single stage, multi-stage or heat pump applications
- Features an easy to read, 4" Blue™ display with large characters
- Compressor lockout protection
- Dual power, can be hardwired or battery powered
- Millivolt and 3-wire hydronic zone valve compatible
- Features keypad lockout, auto changeover from heat to cool and temperature set point limits
- Exclusive Cool Savings™ saves energy during peak demand periods
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Application:
- Heat Pump, Residential
- Collection:
- Blue™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Horizontal
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery
- Programmability:
- Programmable
- Stages:
- 2H/2C, 3H/2C
- Touch Screen -:
- No
- Volts:
- 24V