25 Amp 24V type SPNO-SPNC Heavy Duty Fan Switching Relay

You last purchased this on
 
White-Rodgers

25 Amp 24V type SPNO-SPNC Heavy Duty Fan Switching Relay

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

25 Amp 24V type SPNO-SPNC Heavy Duty Fan Switching Relay

  • Fast #
  • Part #W90380
  • Item #223391
  • Manufacturer Part #90-380
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Heavy-duty, general-purpose relay operates in any position
  • Quiet, reliable and economical
  • Requires Certification

Documents


Specifications

AMP:
0.125
Application:
Cooling, Heating
Depth:
2-67/100 in
Height:
1-1/2 in
Length:
2-67/100 in
Maximum Temperature:
150
Minimum Temperature:
-40
Power Source:
Electric
Product Type:
Relay
Temperature Range:
-40 to 150 Deg F
UL Listed:
Yes
Volts:
24V
Width:
1-53/200 in