240V Limit Control
240V Limit Control
Frequently Purchased Together
Product Details
- Temperature range: 210°F to 250°F, 99°C to 121°C
- Quick connect, 1/4" terminals are standard
- Adjustable limit control allows you to set the temperature set point to match your specific needs
- Includes thermostat and tab-to-screw terminals
- Replaces the majority of fixed disc thermostats now on heating equipment and various appliances
- Reduces inventory while providing coverage for a wide range of temperature applications
Documents
Specifications
- AMP:
- 25
- Application:
- Fan
- Maximum Temperature:
- 250
- Minimum Temperature:
- 210
- Product Type:
- Limit Thermostat
- Temperature Range:
- 210 to 250 Deg F
- UL Listed:
- No
- Volts:
- 240V