White Rodgers

24A34 Series 24V 1-7/8 in. HVAC Fan Control

Part #W24A344  |  Manufacturer Part #24A34-4

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electric heat sequencer with 24V input control
  • Double quick-connect terminals for combination loads
  • Most contacts can be used as auxiliary contacts, except M1 and M2
  • Multi-poise mounting
  • Two switches
  • On timings: 30 to 90 seconds
  • Off timings: 1 to 30 seconds

Documents

Specifications

Collection: 24A34 Series

Depth: 1-5/8 in

Height: 1-7/8 in

Length: 2 in

Type: W24A344

Volts: 24V

Watts: 6000

Width: 2 in