Single Stage Fast Open 3/4 in Inlet x 3/4 in Outlet Universal Standing Pilot Gas Valve with Side Taps - 24V

You last purchased this on
 
White-Rodgers

36C Series Single Stage Fast Open 3/4 in Inlet x 3/4 in Outlet Universal Standing Pilot Gas Valve with Side Taps - 24V

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

36C Series Single Stage Fast Open 3/4 in Inlet x 3/4 in Outlet Universal Standing Pilot Gas Valve with Side Taps - 24V

  • Fast #
  • Part #W36C03433
  • Item #962975
  • Manufacturer Part #36C03-433
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Adjustable regulator
  • Inlet/outlet screens
  • Convertible - natural or LP gas
  • Optional side outlets
  • Pressure taps
  • Line interrupter
  • Requires Certification

Specifications

AMP:
0.23
Collection:
36C Series
Fuel Type:
Propane, Natural Gas
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Power Source:
Electric, Gas
Stages:
Single
Type:
W36C03433
Valve Type:
Gas Valve
Volts:
24V