White Rodgers
24V Hot Surface Ignitor
Part #W50A55843 | Item #1925500 | Manufacturer Part #50A55-843
$
180.69
EACH
Volts:
24VProduct Details
- Employs a microprocessor to continually monitor, analyze, and control the proper operation of the gas burner, inducer, and fan
- LED indicator for diagnostics
- Additional jumpers to extend the length of the connections
- Replaces most White-Rodgers™ and OEM integrated ignition modules for silicon carbide applications
Documents
Specifications
AMP: 0.5
Brand Model Compatibility: Emerson Furnaces
Height: 2-7/10 in
Ignitor Type: Hot Surface
Length: 7-9/10 in
Type: W50A55843
Volts: 24V
Width: 5-3/5 in