White Rodgers
24V Hot Surface Ignitor
Part #W50M56U843 | Item #3909178 | Manufacturer Part #50M56U-843
$
215.02
EACH
Volts:
24VProduct Details
- Three fan speeds: cool/low heat/high heat (terminal connections)
- System diagnostics with fault recall (stored)
- Low voltage with fuse protection (3A replaceable automotive type fuse)
- Humidifier and electronic air cleaner connections (optional)
- Color-coded thermostat connection
- Kit contains 50M56-843 ignition control module, 21D64-2 igniter and a set of interconnect harnesses
Documents
Specifications
Brand Model Compatibility: Emerson Furnaces
Height: 1-3/10 in
Ignitor Type: Hot Surface
Length: 6-9/10 in
Type: W50M56U843
Volts: 24V
Width: 5-1/5 in