25V Recessed Plate Mount Transformer
25V Recessed Plate Mount Transformer
Frequently Purchased Together
Product Details
- Unaffected by momentary short circuits
- Designed to power 24VAC control systems
- Class 2 energy limiting transformer
- Maximum ambient temperature: 150° F
- Secondary: 25V
- Output rating: 40VA
- Primary: 120V, at 60 Hz
- Plate mounted
Specifications
- AMP:
- 40
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Product Type:
- Transformer
- UL Listed:
- No
- VA Rating:
- 40 VA
- Volts:
- 120VAC, 24VAC