3/4 in. Water Sealant Replacement Kit for 1311-102 Zone Valves
3/4 in. Water Sealant Replacement Kit for 1311-102 Zone Valves
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1311-102 and 1361-102 Zone Valves
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve