Delay Slow Open 1/2 in Inlet x 3/4 in Outlet Intermittent/Proven Pilot Gas Valve - 24V

You last purchased this on
 
White-Rodgers

36C Series Delay Slow Open 1/2 in Inlet x 3/4 in Outlet Intermittent/Proven Pilot Gas Valve - 24V

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

36C Series Delay Slow Open 1/2 in Inlet x 3/4 in Outlet Intermittent/Proven Pilot Gas Valve - 24V

  • Fast #
  • Part #W36C94303
  • Item #4116255
  • Manufacturer Part #36C94-303
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reducer bushings, self-adhesive label with pilot lighting instructions
  • Both main valve seat and line-interrupter seal with line pressure
  • Natural or LP gas conversion kit included
  • Thermocouple connection, combination tab-screw terminals
  • Gas cock knob, pilot adjust screw, regulator adjustment on top of control
  • Inlet screen, pilot gas filter, top operated main valve
  • Requires Certification

Documents


Specifications

Collection:
36C Series
Fuel Type:
Propane, Natural Gas
Inlet Outlet:
1/2 in inlet/ 3/4 in outlet
Power Source:
Electric, Gas
Stages:
Single
Type:
W36C94303
Valve Type:
Gas Valve
Volts:
24V