Single Stage Fast Open 3/4 in Inlet x 3/4 in Outlet Universal Standing Pilot Gas Valve - 24V
36C Series Single Stage Fast Open 3/4 in Inlet x 3/4 in Outlet Universal Standing Pilot Gas Valve - 24V
Frequently Purchased Together
Product Details
- Adjustable regulator
- Inlet/outlet screens
- Convertible - natural or LP gas
- Optional side outlets
- Pressure taps
- Line interrupter
Specifications
- AMP:
- 0.23
- Collection:
- 36C Series
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Power Source:
- Electric, Gas
- Valve Type:
- Gas Valve
- Volts:
- 24V