36G Series 1/2 in inlet/ 1/2 in outlet 24V Gas Valve

Part #W36G22254  |  Item #4705542  |  Manufacturer Part #36G22-254

Inlet Outlet:

1/2 in inlet/ 1/2 in outlet

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combination gas valve designed for use with non-piloted intermittent ignition systems
  • Quick connect 1/4" terminals
  • Inlet and outlet screens
  • Fast opening single stage gas valve
  • Built-in pressure taps
  • Convertible to natural gas or LP gas, conversion kit not included
  • Pipe size: 1/2" x 1/2"
  • Regulator setting: 3-1/2"

Specifications

BTU: 140000

Brand Model Compatibility: Honeywell VR8215S1214 and 36G22Y-202 Gas Controls

Collection: 36G Series

Fuel Type: [Propane, Natural Gas]

Inlet Outlet: 1/2 in inlet/ 1/2 in outlet

Power Source: [Electric, Gas]

Stages: Single

Type: W36G22254

Valve Type: Gas Valve

Volts: 24V