0 items

White Rodgers 3H/2C Universal Thermostat

W1F951277

Stages

Variable

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic daylight savings option
  • Choice of 7 day, 5-1-1 day programmable or non-programmable schedule
  • Compatible with single-stage and multi-stage heating, cooling, and heat-pump systems
  • Dual-powered, choice of hardwired, battery back-up, or power stealing assist
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Keypad lockout
  • Large 12" display backlight

SPECIFICATIONS

Depth
1-1/5 in
Height
4-3/5 in
Power Source
Battery
Programmability
Programmable
Stages
Variable
Volts
24V
Width
5-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday