White Rodgers 4 3/4 in. Hot Surface Furnace Ignitor

W767A361

Length

4-3/4 in

$31.39

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Insulated up to 200°
  • Lead length: 5-1/4"
  • Receptacle with .093" male pins
  • Silicon carbide, hot surface igniter

SPECIFICATIONS

Height
2-2/5 in
Length
4-3/4 in
Width
9-2/5 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday