40 VA 120/240V 60Hz Multi-Mount Transformer
90-T Series 40 VA 120/240V 60Hz Multi-Mount Transformer
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 90-T Series
- Power Source:
- Electric
- Product Type:
- Transformer
- UL Listed:
- Yes
- VA Rating:
- 40 VA
- Volts:
- 120/208/240VAC, 24VAC