0 items

White Rodgers 5 1/4 in. Hot Surface Igniter

W767A383

Length

5-1/4 in

$29.41

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Insulated up to 200°
  • Lead length: 5-1/4"
  • Molex side lock connection with .092" male pins
  • N style mounting block
  • Silicon carbide, hot surface igniter

SPECIFICATIONS

Height
3-1/5 in
Length
5-1/4 in
Width
6-1/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday