Universal Non-Integrated Intermittent Pilot Spark Ignition Module
This product has been replaced by
Manufacturer Part #50D50U-843
50D50 Series Universal Non-Integrated Intermittent Pilot Spark Ignition Module
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal intermittent spark pilot
- Color LED indicator for diagnostics
- Microprocessor based gas ignition and pilot safety control designed for interrupted spark and burner supervision of gases in gas-fired appliances
- Works with single rod or dual rod remote sensors
- Program keys for multiple timing selections
- Direct and indirect flame sense
Specifications
- Brand Model Compatibility:
- Emerson
- Collection:
- 50D50 Series
- Control Board Type:
- Ignition
- Height:
- 4-1/8 in
- Ignition System:
- Direct Ignition
- Ignitor Type:
- Intermittent Pilot
- Length:
- 1-1/2 in
- Volts:
- 25VAC
- Width:
- 4-1/8 in