120/240/277V High/Low Pressure Switch

You last purchased this on
 
White-Rodgers

770 Series 120/240/277V High/Low Pressure Switch

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

770 Series 120/240/277V High/Low Pressure Switch

  • Fast #
  • Part #W7701
  • Item #449482
  • Manufacturer Part #770-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Furnished with one 12" piece 1/4" O.D. flexible tubing, nuts and ferrules
  • Wide operating range
  • Design eliminates "fluttering" or malfunction due to shock or vibration normally encountered with "sail switches"
  • Enclosed diaphragm
  • Can be mounted in any position except upside down
  • Requires Certification

Specifications

AMP:
15
Collection:
770 Series
Depth:
2-13/16 in
Height:
6-1/4 in
Length:
6-1/8 in
Maximum Temperature:
180
Minimum Temperature:
-40
Pressure - High:
50
Product Type:
Air Pressure Switch
Volts:
120/240/277V
Width:
3-7/8 in