60VA 120/208/240VPR ft. Mount Trans

You last purchased this on
 
White-Rodgers

90-T Series 60VA 120/208/240VPR ft. Mount Trans

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

90-T Series 60VA 120/208/240VPR ft. Mount Trans

  • Fast #
  • Part #W90T60C3
  • Item #963342
  • Manufacturer Part #90-T60C3
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For industrial, heating and air conditioning controls applications
  • Overload and short circuit protection with extended secondary short circuits that cause primary winding to open, minimizing fire hazards
  • Class 2 energy limiting transformer
  • Color-coded primary leads
  • Secondary: 24V
  • Dimensions: 4" H x 3-1/4" W x 2-31/50" D
  • Primary: 120V, 208V or 240V, 60VA, at 50Hz or 60Hz
  • Foot mount, open construction
  • Requires Certification

Specifications

Collection:
90-T Series
Height:
4 in
Installation Type:
Foot Mount
Power Source:
Electric
Product Type:
Transformer
VA Rating:
60 VA
Volts:
120/208/240VAC, 24VAC
Width:
3-1/4 in