120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A378
  • Item #3333008
  • Manufacturer Part #767A-378
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Amana
Collection:
767A Series
Ignitor Type:
Hot Surface
Length:
5-1/8 in
Material:
Silicon Carbide
Volts:
120V