120V Silicon Carbide Hot Surface Ignitor
767A Series 120V Silicon Carbide Hot Surface Ignitor
Frequently Purchased Together
Product Details
- Reliable ignition source
- Insulated up to 200°
- Silicon carbide, hot surface igniter
- Lead length: 6-1/8"
Specifications
- Brand Model Compatibility:
- Emerson Furnaces, Armstrong
- Collection:
- 767A Series
- Height:
- 1-7/10 in
- Ignitor Type:
- Hot Surface
- Length:
- 9-1/5 in
- Type:
- W767A380
- Volts:
- 120V
- Width:
- 2-1/5 in