120V Silicon Carbide Hot Surface Ignitor
767A Series 120V Silicon Carbide Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- York
- Collection:
- 767A Series
- Ignitor Type:
- Hot Surface
- Length:
- 7-1/2 in
- Material:
- Silicon Carbide
- Volts:
- 120V