White Rodgers 8 1/8CLR Plastic Tstst Guard

WF290198

Width

8-1/8 in

$28.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be mounted vertically or horizontally
  • Clear plastic for applications that need the thermostat visible
  • Fits most White-Rodgers mechanical and digital thermostats
  • Includes ring and solid mounting plates
  • Locking thermostat guard to protect your thermostat from unwanted tampering
  • Tamper-resistant design furnished with 1 key

SPECIFICATIONS

Color Finish
Clear
Height
4-5/8 in
Length
8-1/4 in
Material
Plastic
Width
8-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday