1H/1C, 2H/2C, 4H/2C Programmable Thermostat
80 Series™ 1H/1C, 2H/2C, 4H/2C Programmable Thermostat
Frequently Purchased Together
Product Details
- Bright, high contrast backlight
- Automatic heat/cool changeover option
- Universal programmable thermostat for single-stage, multi-stage, or heat pump systems
- VAC 20/VAC 30
- Built-in dual fuel logic program eliminates the need for an outdoor sensor
- Keypad lockout and adjustable heat/cool temperature limits
Specifications
- AMP:
- 2.5
- Application:
- Heat Pump System, Residential
- Battery Size:
- AA
- Collection:
- 80 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-13/100 in
- Height:
- 3-3/4 in
- Maximum Temperature:
- 99
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C, 2H/2C, 4H/2C
- Temperature Range:
- 45 to 99 Deg F
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 5-29/25 in