White Rodgers
80 Series™ 30V Non-Programmable Thermostat
Part #W1F83C11NP | Item #7053319 | Manufacturer Part #1F83C-11NP
Stages:
1H/1CProduct Details
- Conventional or single-stage heat pump
- Bright, high contrast backlight
- Automatic heat/cool changeover option
- Keypad lockout and adjustable heat/cool temperature limits
- Built-in dual fuel logic program eliminates the need for an outdoor sensor
- Five-year warranty
Documents
Specifications
AMP: 1.5
Application: [Residential, Commercial]
Auto Switching Heat Cool : No
Average Life: 1
Battery Size: AA
Battery Type: Alkaline
Collection: 80 Series™
Color Finish: White
Color Finish Category: Whites
Configuration: Conventional
Depth: 1-1/8 in
Height: 3-3/4 in
Length: 6-3/500 in
Maximum Temperature: 150
Minimum Temperature: -20
Power Source: [Battery, Electric, Hardwired]
Product Type: Thermostat
Programmability: Non-programmable
Stages: 1H/1C
Temperature Range: 45 to 99 Deg F
Touch Screen: No
Volts: 20/30V
Weight: .85
Width: 6 in