White Rodgers

85F Line Voltage Thermostat

Part #W1A65W641  |  Manufacturer Part #1A65W-641

Maximum Temperature:

85
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [18, 22]

Auto Switching Heat Cool : No

CSA Certified: Yes

Color Finish: Classic White

Depth: 1-1/4 in

FM Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Maximum Temperature: 85

NSF Certified: No

Power Source: Electric

Programmability: Non-programmable

Touch Screen: No

UL Listed: Yes

Volts: 120/240/277V

Watts: 5000

Width: 2-3/4 in