Big Blue™ 1H/1C Programmable Thermostat

Part #W1F971277  |  Item #3332573  |  Manufacturer Part #1F97-1277

$ 216.89 EACH

Stages:

1H/1C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Large 12" display backlight
  • Choice of 7 day, 5-1-1 day programmable or non-programmable schedule
  • Compatible with 1H/1C single stage heating and cooling and 2H/1C heat pump systems
  • Keypad lockout
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Automatic daylight savings option
  • Dual power, can be hardwired or battery powered

Specifications

ADA Compliant: No

AMP: 2.5

Application: Heat Pump, Residential

Collection: Big Blue™

Color Finish: White

Color Finish Category: Whites

Configuration: Horizontal

Maximum Temperature: 99

Power Source: Battery, Hardwired

Programmability: Programmable

Stages: 1H/1C

Touch Screen: Yes

Volts: 24V

Width: 5-9/10 in