Blue® 1H/1C Non-Programmable Thermostat

Part #W1F860244  |  Item #3876719  |  Manufacturer Part #1F86-0244

$ 51.18 EACH

Stages:

1H/1C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features an easy to read, 2 sq in Blue™ display with backlight
  • Push-connect color coded terminals for easy installation
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Compatible with single stage heating, cooling and heat pump systems
  • Battery powered or hardwired with common wire

Specifications

Collection: Blue®

Configuration: Horizontal

Depth: 1-1/2 in

Height: 3-4/5 in

Power Source: [Battery, Electric, Hardwired]

Programmability: Non-programmable

Stages: 1H/1C

Touch Screen: No

Volts: 20/30V

Width: 4-4/5 in