1H/1C Non-programmable Thermostat
1H/1C Non-programmable Thermostat
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Switch between home, sleep, and away preset temperature holds at touch of a button
- Compatible with single-stage heating, cooling and heat pump systems, without aux
- Features an easy to read, 2" LCD display with backlight
- Accurate within 1° F
- Battery powered or hardwired with common wire
- Exclusive Cool Savings™ saves energy during peak demand periods
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Battery Size:
- AA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 3-8/10 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 4-8/10 in