Blue™ 1H/1C Programmable Thermostat

Part #W1F800471  |  Item #3020061  |  Manufacturer Part #1F80-0471

Stages:

1H/1C

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an easy to read, 2" Blue™ display with backlight
  • Exclusive, easy push-connect color coded terminals
  • Programmable 5-1-1 day schedule
  • Compatible with single stage heating, cooling and heat pump systems, without auxiliary
  • Dual power, can be hardwired or battery powered
  • Accurate within 1° F
  • Auto changeover from heat to cool

Specifications

ADA Compliant: No

AMP: 1.5

Application: [Heat Pump, Residential]

Auto Switching Heat Cool : Yes

Collection: Blue™

Color Finish: White

Color Finish Category: Whites

Configuration: Horizontal

Depth: 1-1/10 in

Height: 3-1/5 in

Maximum Temperature: 90

Power Source: [Battery, Hardwired]

Programmability: Programmable

Stages: 1H/1C

Touch Screen: No

Volts: 24V

Width: 4-1/2 in