White Rodgers

Blue® 4-3/5 in. Universal Thermostat

Part #W1F951291BURN  |  Manufacturer Part #1F95-1291

Height:

4-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large 12" display backlight
  • Choice of 7 day programmable or non-programmable schedule
  • Compatible with single-stage and multi-stage heating, cooling, and heat-pump systems
  • Both humidifier and dehumidification control
  • Furnace filter change reminder
  • Automatic daylight savings option
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Dual power, can be hardwired or battery powered

Specifications

AMP: 2.5

Auto Switching Heat Cool : Yes

Collection: Blue®

Configuration: Conventional

Depth: 1-1/5 in

Height: 4-3/5 in

Power Source: Battery, Electric

Programmability: Non-programmable

Stages: 4H/2C

Touch Screen: No

Volts: 30V

Width: 5-9/10 in