Blue™ Multi Programmable Thermostat

Part #W1F95EZ0671  |  Item #3862614  |  Manufacturer Part #1F95EZ-0671

$ 157.67 EACH

Stages:

Multi
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features an easy to read, 6" backlit display with large characters
  • Intuitive 1-button, 1-function keys for easy operation
  • Temperature set point limits
  • Dual fuel capable with Smart Fuel™ logic program, no outdoor sensor required
  • Universal compatibility, works with single stage systems, multi-stage systems, or heat pump systems
  • Seven day programmable thermostat allows set your own schedule or use a pre-programmed schedule
  • Five year warranty

Specifications

ADA Compliant: No

AMP: 2.5

Application: [Heat Pump, Residential]

Collection: Blue™

Color Finish: White

Color Finish Category: Whites

Configuration: Horizontal

Depth: 1-7/10 in

Height: 4-1/5 in

Maximum Temperature: 99

Power Source: [Battery, Hardwired]

Programmability: Programmable

Stages: Multi

Touch Screen: No

Volts: 24V

Watts: 75

Width: 6-2/5 in