White Rodgers
Blue® Universal Thermostat 4H/2C
Part #W1F951291 | Item #3546148 | Manufacturer Part #1F95-1291
$
253.20
EACH
Stages:
MultiProduct Details
- Large 12" display backlight
- Choice of 7 day programmable or non-programmable schedule
- Compatible with single-stage and multi-stage heating, cooling, and heat-pump systems
- Both humidifier and dehumidification control
- Furnace filter change reminder
- Automatic daylight savings option
- Exclusive Cool Savings™ saves energy during peak demand periods
- Dual power, can be hardwired or battery powered
- Humidifier pad change reminder
Documents
Specifications
Collection: Blue®
Depth: 1-1/5 in
Height: 4-3/5 in
Power Source: [Battery, Electric, Hardwired]
Programmability: Non-programmable
Stages: Multi
Touch Screen: No
Type: W1F951291
Volts: 20/30V
Width: 5-9/10 in