36 in Coiled Universal Thermocouple - 30Mv

You last purchased this on
 
White-Rodgers

H06E Series 36 in Coiled Universal Thermocouple - 30Mv

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

H06E Series 36 in Coiled Universal Thermocouple - 30Mv

  • Fast #
  • Part #WH06E36
  • Item #449477
  • Manufacturer Part #H06E-36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners
  • Length: 36"
  • Stainless steel element construction for prolonged thermocouple life
  • Standard coaxial thermocouple 11/32" double lead thread
  • Quick and easy installation
  • Hot junction maximum temperature rating of 1450° F
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Gas Burner
Collection:
H06E Series
Fuel Type:
Natural Gas, Propane
Length:
36 in
Power Source:
Gas
Type:
WH06E36