White Rodgers H06E Series 18 in. Coiled Thermocouple

WH06E

Manufacturer Part #: H06E-18

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel element construction for prolonged thermocouple life
  • Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners
  • Length: 18"
  • Hot junction maximum temperature rating of 1450° F
  • Quick and easy installation
  • Standard coaxial thermocouple 11/32" double lead thread

SPECIFICATIONS

Brand Model Compatibility
Gas Burner
Collection
H06E Series
Fuel Type
Natural Gas, Propane
Power Source
Gas

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday