Heat Only Non-Programmable Thermostat

Part #W1A65641  |  Item #963491  |  Manufacturer Part #1A65-641

Stages:

Single

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use with electric baseboards, cable, heat, glass panels and more
  • Beige
  • Open on rise
  • Easy to install

Documents

Specifications

AMP: 22

Auto Switching Heat Cool : No

CSA Certified: Yes

Color Finish: [Beige, Classic White]

Depth: 1-1/4 in

FM Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Maximum Temperature: 85

NSF Certified: No

Power Source: Electric

Programmability: Non-programmable

Stages: Single

Touch Screen: No

UL Listed: Yes

Volts: 120V

Width: 2-3/4 in