Hot Rod™ 120V Hot Surface Ignitor

Part #W21D645PK  |  Item #4632292  |  Manufacturer Part #21D64-5PK

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The 120V nitride igniter is a universal replacement for silicon carbide igniters
  • Includes 5 single-pack igniter kits
  • Each kit includes nitride igniter, universal mounting bracket and screw, mounting adapter bracket, 2 ceramic wire nuts, instruction booklet, furnace label
  • For gas-fired forced-air furnaces, water heaters and boilers
  • Universal breakaway bracket makes installation easy and eliminates the need for multiple brackets
  • High performance design for a longer life and fewer callbacks
  • Lead length: 15-1/2"
  • Replaces over 150 OEM, White-Rodgers™ and competitive HIS igniters
  • Five year warranty

Specifications

Brand Model Compatibility: Emerson Furnaces

Collection: Hot Rod™

Height: 18-7/10 in

Ignitor Type: Hot Surface

Length: 1-1/10 in

Type: W21D645PK

Volts: 120V

Width: 7/10 in