24/120/240V 4-3/10 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

24/120/240V 4-3/10 in. HVAC Fan Control

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

24/120/240V 4-3/10 in. HVAC Fan Control

  • Fast #
  • Part #W5D5178
  • Item #127004
  • Manufacturer Part #5D51-78
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy installation with slotted mounting holes
  • Fan range of 50° F to 265° F, limit range of 100° F to 300° F
  • Fan and limit control regulates fan or blower operation and acts as high limit safety control
  • Element length: 11"
  • Individual pointers on the dial for fan cut-in and cut-out settings
  • Features long terminal screws and summer fan switch for ventilation without changing control settings
  • Requires Certification

Specifications

Depth:
1-3/5 in
Height:
4-3/10 in
Length:
2-9/10 in
Volts:
24/120/240V
Width:
2-9/10 in