1-7/16 in. Hydronic Radiant Thermostat Controlling Baseboards, Cable Heat and Glass Panels in Classic White

You last purchased this on
 
White-Rodgers

1-7/16 in. Hydronic Radiant Thermostat Controlling Baseboards, Cable Heat and Glass Panels in Classic White

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

1-7/16 in. Hydronic Radiant Thermostat Controlling Baseboards, Cable Heat and Glass Panels in Classic White

  • Fast #
  • Part #W1G65641
  • Item #3333018
  • Manufacturer Part #1G65-641
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single pole applications only
  • Wall plate included
  • Line voltage thermostat for controlling baseboards, glass panels, cable heat and more
  • Dimensions: 4-13/16" H x 3-5/16" W x 1-7/18" D
  • Classic white color
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Controlling Baseboards, Cable Heat and Glass Panels
Color Finish Name:
Classic White
Height:
4-13/16 in
Length:
1-7/16 in
Programmability:
Non-programmable
Width:
3-5/16 in