Cycle Pilot Mercury Flame Sensor for 36C84 and 36C94 Gas Valves - Replaces Bulb Styles #9 or #13
Cycle Pilot Mercury Flame Sensor for 36C84 and 36C94 Gas Valves - Replaces Bulb Styles #9 or #13
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes adapter fittings
- Bulb style #19, designed to fit with various OEM applications
- Provides flame and controls main valve in cycle pilot applications
- Element length: 48"
- Dimensions: 2-3/5" H x 5-2/5" W x 3-3/5" D
- Panel type E, 3 pin plug
Documents
Specifications
- Power Source:
- Electric, Gas
- Type:
- W3098134
- Volts:
- 24V